Beli Extension Spring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Extension Coil Spring, Includes 20
    Mulai

    Rp189.900

    TRUSCO Extension Coil Spring, Includes 20
    Deskripsi:
    Spring wound as a hook with both ends tightened by applying constant tension to the wire material.
    atribut:
    • Allowable Error: JIS2 class
    • Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
    • Specification: In blister-pack. Hook shape: reverse round hook
  2. PRIME-LINE Extension Spring
    Mulai

    Rp829.900

    PRIME-LINE Extension Spring
    atribut:
    • UNSPSC: 31161907
    • End Type: Double Center Loop
    • Finish: Galvonized
    • Material: High Carbon Steel
    • Package Quantity: 1
    • Type: Utility
  3. SPEC Extension Spring
    Mulai

    Rp209.900

    SPEC Extension Spring
    atribut:
    • UNSPSC: 31161907
    • End Type: Full Twist Loop
    • Material: Music Wire
    • Meets/Exceeds: ASTM A228 and AMS 5112
    • Package Quantity: 10
  4. KRISBOW Extension Bar
    Mulai

    Rp59.900

    KRISBOW Extension Bar
    Deskripsi:
    Extension Bar Square Drive 1/2inch 10inch adalah batang tambahan kunci socket sehingga mampu menjangkau baut yang berada pada posisi yang sulit. Alat ini biasa digunakan untuk membuka baut blok mesin atau bagian-bagian ujung pada komponen mesin. Sambungan sok ini mempunyai square drive 1/2inch dengan ukuran sok sebesar 10inch. Sambungan sok Krisbow sering digunakan di industri, pabrik, bengkel.
    atribut:
    • Type: Extension Bar
  5. RAYMOND Extension Spring
    Mulai

    Rp509.900

    RAYMOND Extension Spring
    atribut:
    • UNSPSC: 31161907
    • Type: Utility
  6. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  7. Kennedy Insulated Extension Bar
    Mulai

    Rp839.900

    Kennedy Insulated Extension Bar
    Deskripsi:
    All products are quality tested and fully insulated to 1000V AC. Conforms to VDE 0680/201 ( except extension bars) and EN 60900:2012 standards. All 1/2inch square drive. Insulated Reversible Ratchet Handle. 125 & 250mm Insulated Extension Bars. 200mm Insulated T-Handle. Insulated Single Hexagon Sockets.
  8. Kennedy Spring Type Dividers-Solid Nut
    Mulai

    Rp239.900

    Kennedy Spring Type Dividers-Solid Nut
    Deskripsi:
    Manufactured from high quality polished steel. Ground finished points, a fine adjusting screw is mounted across the legs for setting the distance between the two points. A circular spring bow joins the legs, with a knurled extension attached for use when pivoting the dividers. Dividers are used for scribing arcs and circles, a light centre punch mark on the work keeps the pivot leg in the centre while marking.
    atribut:
    • System of Measurement: Imperial
    • Material: Steel
    • Type: Spring Dividers
  9. Kennedy Spring Type Dividers-Solid Nut
    Mulai

    Rp239.900

    Kennedy Spring Type Dividers-Solid Nut
    Deskripsi:
    Manufactured from high quality polished steel. Ground finished points, a fine adjusting screw is mounted across the legs for setting the distance between the two points. A circular spring bow joins the legs, with a knurled extension attached for use when pivoting the dividers. Dividers are used for scribing arcs and circles, a light centre punch mark on the work keeps the pivot leg in the centre while marking.
    atribut:
    • System of Measurement: Imperial
    • Range: 3in.
    • Product Number: 8100-003
    • Material: Steel
    • Type: Spring Dividers
    • Part Number: KEN5180030K
    • Size: 3inch
  10. Phoenix Contact Replacement Spring
    Mulai

    Rp189.900

    Phoenix Contact Replacement Spring
    Deskripsi:
    Spare recuperating spring
  11. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  12. WESTWARD Hose Extension
    Mulai

    Rp469.900

    WESTWARD Hose Extension
    atribut:
    • UNSPSC: 27112901
  13. DEWALT Hose Extension
    Mulai

    Rp849.900

    DEWALT Hose Extension
    atribut:
    • Includes: Coupler
    • Sub-Category: Hose and Rigid Extensions
    • Working Pressure (psi): 10000
    • Connection: 1/8 MNPT x 1/8 MNPT
    • Maximum Pressure (psi): 10000
    • UNSPSC: 27112901
  14. TEKIRO Extension Bar (Sambungan Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    TEKIRO Extension Bar (Sambungan Sock)
    Deskripsi:
    TEKIRO 1/4 INCH ExTENTION BAR 4 INCH merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock apabila mur atau baut tidak dapat dijangkau tangkai yang ada. Adapun model penyambung kunci socket antara lain : universal joint, adaptor solit, extension bar, dan felksibel extension bar.
  15. TRUSCO Compression Spring
    Mulai

    Rp359.900

    TRUSCO Compression Spring
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Weight (g): 23
    • Free Length L (mm): 43
    • Outside Diameter D (phi mm): 12
    • Number of Rolls: 11.5
    • Spring Constant (N/mm): 0.677
    • Allowable Load (N): 17.36
    • Rolling Direction: Any
    • Wire Diameter d (phi mm): 1
    • Loaded Length L1 (mm): 17.35
  16. RYU Extension Spring
    Mulai

    Rp6.900

    RYU Extension Spring
    atribut:
    • Compatible for: Series RG7800/8800
  17. YUEI Gas spring YBF type Stroke 100mm Repulsion force 147N at maximum extension
    Mulai

    Rp589.900

    YUEI Gas spring YBF type Stroke 100mm Repulsion force 147N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 386
    • Minimum Length (mm): 286
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 147, Fully retracted = 204
    • Stroke (mm): 100
  18. YUEI Gas spring YBF type Stroke 50mm Repulsion force 147N at maximum extension
    Mulai

    Rp589.900

    YUEI Gas spring YBF type Stroke 50mm Repulsion force 147N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 246
    • Minimum Length (mm): 196
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 147, Fully retracted = 178
    • Stroke (mm): 50
Daftar Harga Extension Spring Terbaru October 2026
TRUSCO Extension Coil Spring, Includes 20Rp189.900
PRIME-LINE Extension SpringRp829.900
SPEC Extension SpringRp209.900
KRISBOW Extension BarRp59.900
RAYMOND Extension SpringRp509.900
TRUSCO Compression Coil Spring (Spring Coil)Rp189.900
Kennedy Insulated Extension BarRp839.900
Kennedy Spring Type Dividers-Solid NutRp239.900
Kennedy Spring Type Dividers-Solid NutRp239.900
Phoenix Contact Replacement SpringRp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)